This item is Discontinued.
This item is Discontinued.
Tree Bur SF, Double Cut, 9.53mm (Discontinued)
Mfr #
C17525
Zoro #
G4956275
UPC # 697334175254
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17525
- Zoro #
- G4956275
- UPC #
- 697334175254
- Country of Origin
- United States
- Trade Number
- SF-3
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- End Type
- Radius
- Cut Type
- Double
- Material Category Application
- Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Head Material
- Carbide
- Material Application
- Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
- Coating
- Bright (Uncoated)
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Number of Ends
- Single End
- Head Shape
- Tree
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
- List Number
- 1848
- System of Measurement
- Metric
Dimensions
- Length of Cut
- 19.10mm
- Overall Length
- 63 1/2 mm
- Shank Dia.
- 6 mm
- Head Dia.
- 9 17/32 mm
- Head Length
- 19 3/32 mm
- Wire Rope Length
- 63 1/2 mm
- Length
- 63 1/2 mm
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 17/32 mm, Head Length 19 3/32 mm, Included Angle Not Applicable, Overall Length 63 1/2 mm, Trade Number SF-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, List Number 1848, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.