This item is Discontinued.

Cle-Line Tree Bur SF, Single Cut, 3.00mm C17663

This item is Discontinued.

Cle-Line

Tree Bur SF, Single Cut, 3.00mm (Discontinued)

Mfr # C17663
Zoro # G4956239
UPC # 697334176633
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C17663
Zoro #
G4956239
UPC #
697334176633
Country of Origin
United States
Trade Number
SF-42
Item
Carbide Bur
Shank Material
Solid Carbide
Cut Type
Single
Number of Ends
Single End
End Type
Radius
Head Shape
Tree
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
General Purpose Use for Smooth Finish
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
List Number
1848
System of Measurement
Metric

Dimensions

Length of Cut
12.70mm
Overall Length
38 3/32 mm
Head Dia.
2 63/64 mm
Shank Dia.
3 mm
Head Length
12 45/64 mm
Wire Rope Length
38 3/32 mm
Length
38 3/32 mm

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 2 63/64 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SF-42, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, List Number 1848, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.