This item is Discontinued.
This item is Discontinued.
Tree Bur SG, Double Cut, 12.70mm (Discontinued)
Mfr #
C17487
Zoro #
G4955940
UPC # 697334174875
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17487
- Zoro #
- G4955940
- UPC #
- 697334174875
- Country of Origin
- United States
- Trade Number
- SG-5
- Item
- Tree Bur SG
- Shank Material
- Steel
- Number of Ends
- Single End
- Material Application
- Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium
- Material Category Application
- Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Head Material
- Carbide
- Coating
- Bright (Uncoated)
- Cut Type
- Double
- End Type
- Pointed
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Head Shape
- Tree
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 45/64 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SG-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel