This item is Discontinued.
This item is Discontinued.
Tree Bur SG, Single Cut, 3.00mm (Discontinued)
Mfr #
C17674
Zoro #
G4955977
UPC # 697334176749
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17674
- Zoro #
- G4955977
- UPC #
- 697334176749
- Country of Origin
- United States
- Trade Number
- SG-44
- Item
- Tree Bur SG
- Shank Material
- Carbide
- Coating
- Bright (Uncoated)
- Head Material
- Carbide
- Number of Ends
- Single End
- Cut Type
- Single
- End Type
- Pointed
- Material Category Application
- Cast Iron, Ferrous and Non-Ferrous Metals, Steel
- Material Application
- Cast Iron, Ferrous and Non-Ferrous Metals, Steel
- Head Shape
- Tree
- Abrading Application
- General Purpose Use for Smooth Finish
- Primary Material Application
- Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 mm, Trade Number SG-44, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide