Mattress/Box Spring Protector, 60"W, White
- Mfr # 845168015493
- Zoro # G702141541
product price:Â
$
47.29
/ea
Key Features
Color
White
Cover Material
Polyester, Polyurethane
Thickness
18 in
Standards
ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
Overall Length
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845168015493
- Zoro #
- G702141541
- UPC #
- 845168015493
- Country of Origin
- China
Dimensions
- Thickness
- 18 in
- Overall Length
- 80 in
- Overall Width
- 60 in
- Compatible Bed Size
- Queen
- Compatible Bed Height - Maximum
- 18 in
- Wire Rope Length
- 80 in
- Length
- 80 in
Details
- Color
- White
- Cover Material
- Polyester, Polyurethane
- Item
- Mattress/Box Spring Protector
- Standards
- ASTM E 162, BS 7175:1989, CDC Level 4, IMO 2010 FTP, REACH Compliance
- Grip Style
- Zipper
- Product Type
- Mattress/Box Spring Protector
- Fabric Weight
- 3.1 oz
- Resistance Properties
- Bedbug Resistant, Dust Mite Resistant, Microbe Resistant, Mold Resistant
- Bed Faces Covered
- Complete Encasement
- Water Resistance
- Waterproof
- Wire Color
- White
Description
Mattress Encasement,Queen 60x80x9-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.