This item is Discontinued.

This item is Discontinued.
Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad (Discontinued)
Mfr #
10001416
Zoro #
G4078923
UPC # 720362029692
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10001416
- Zoro #
- G4078923
- UPC #
- 720362029692
- Country of Origin
- United States
Dimensions
- Size
- 11 x 17
- Sheet/Roll Size
- 11 x 17
Details
- Item
- Paper
- Color
- Translucent White
- Finish
- Vellum
- Weight
- 1.106 lbs
- Paper/Media Color(s)
- Translucent White
- Paper Basis Weight (lb)
- 16 lb Bristol
- Paper Grade (gsm)
- 60 gsm
- Paper Finish
- Vellum
Description
Clearprint® Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.