This item is Discontinued.
This item is Discontinued.
Telephone, DECT 6.0 Cordless, Black (Discontinued)
Mfr #
G700E
Zoro #
G5491692
UPC # 793537306188
Country of Origin China
Category Home & Office Phones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G700E
- Zoro #
- G5491692
- UPC #
- 793537306188
- Country of Origin
- China
- Item
- Telephone
- Type
- DECT 6.0 Cordless
- Color
- Black
- Material
- Plastic
- Voltage
- 120V AC
- Includes
- Cordless Handset, Base, (2) AA NiHM Rechargeable Batteries, Battery Cover, Phone Cord, Instruction Manual
- For Use With
- Land Line, Mobile Service
Description
Telephone, Material Plastic, Color Black, For Use With Land Line, Mobile Service, Includes Cordless Handset, Base, (2) AA NiHM Rechargeable Batteries, Battery Cover, Phone Cord, Instruction Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.