Advantagemat Plus APET Rectangular Chair Mat for Hard Floors - 29" x 47"
- Mfr # NCCMFLAS0001
- Zoro # G206587531
Key Features
Specifications
Details
- MFR #
- NCCMFLAS0001
- Zoro #
- G206587531
- UPC #
- 841776107193
- Country of Origin
- United Kingdom
- Item
- Chair Mat
- Shape
- Rectangular
- Floor Type
- Smooth back for use on hard floors. Rectangular - 29" x 47"
- Color
- Clear
- Material
- APET
- Weight
- 3.90 lbs
- Weight Limit
- 180 lbs
- Mat Surface Material
- APET
- Product Type
- Chair Mat
- Waterproof
- Yes
- Capacity
- 180 lbs
- Features
- Smooth back for use on hard floors. Rectangular - 29" x 47"
- For Use In
- Smooth back for use on hard floors. Rectangular - 29" x 47"
- Recycled Content
- Up to 25%
- Anti Slip Backing
- No
- Includes
- Chair Mat Only
- Backing
- Smooth
- Application
- Smooth back for use on hard floors. Rectangular - 29" x 47"
- Assembly Required
- No
- Body Shape
- Rectangular
- Edges
- Straight
Dimensions
- Overall Dimensions
- 47 x 29 x 0.06
- Thickness
- 0.06 in
- Width
- 29 in
- Length
- 47 in
- Size
- 29 in x 47 in
- Width And Length
- 29 x 47
Description
Cleartex Advantagemat Plus chair mats combine excellent ergonomic performance & floor protection with exceptional value. High impact resistant APET material provides a rigid easy glide surface for caster based chairs. Highly durability and clarity to protect your hard floors from office chair casters, general wear, scuffs and spills. Easily recycled at end of life for re-use as water bottles and food containers. Emission free. Ideal for people with allergies. Vinyl, Bisphenol A (BPA) and phthalate free. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable.
- Cleartex Advantagemat Plus chair mats combine excellent durability, ergonomic performance & floor protection
- High impact strength APET material provides a rigid easy glide surface for caster based chairs to help reduce leg and lower back fatigue
- Guaranteed not to crack, chip, break or shatter under normal use and correct application. High clarity allows the beauty of your flooring to shine through. Compatible with under floor heating systems
- Eco-friendly & highly sustainable material. Emission free. Ideal for people with allergies. Easily recycled at end of life for re-use as water bottles and food containers
- Vinyl, Bisphenol A (BPA) and phthalate free. Produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint. GreenGuard Gold certified
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Smooth back for use on hard floors. Rectangular - 29" x 47"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.