This item is Discontinued.

This item is Discontinued.
Chair Mat, 45 x 53 in, Rectangle (Discontinued)
Mfr #
NCCMFLAS0004
Zoro #
G509252747
UPC # 841776107223
Country of Origin United Kingdom
Category Chair Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCCMFLAS0004
- Zoro #
- G509252747
- UPC #
- 841776107223
- Country of Origin
- United Kingdom
- Item
- Chair Mat
- Color
- Clear
- Material
- Polyethylene
- Back Texture
- Smooth
- Edge Style
- Straight
- Body Shape
- Rectangle
- For Floor Type
- Carpet, Hard Floors
- Product Type
- Chair Mat
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Thickness
- 0.06 in
- Overall Width
- 45 in
- Overall Length
- 53 in
- Wire Rope Length
- 53 in
- Length
- 53 in
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.06 in, Overall Width 45 in, Overall Length 53 in, Material Polyethylene, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.