Advantagemat Black Vinyl Rectangular Chair Mat for Carpets - 29.5" x 47"
- Mfr # FC113047LEBV
- Zoro # G8629011
Key Features
Specifications
Details
- MFR #
- FC113047LEBV
- Zoro #
- G8629011
- UPC #
- 841776101672
- Country of Origin
- China
- Item
- Chair Mat
- Shape
- Rectangular
- Floor Type
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
- Color
- Black
- Material
- Vinyl
- Application
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
- Anti Slip Backing
- No
- Capacity
- 180 lbs
- Assembly Required
- No
- For Use In
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
- Body Shape
- Rectangular
- Backing
- Gripper
- Edges
- Straight
- Features
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
- Mat Surface Material
- Vinyl
- Recycled Content
- Up to 20%
- Weight
- 5.95 lbs
- Includes
- Chair Mat Only
- Weight Limit
- 180 lbs
- Waterproof
- Yes
- Product Type
- Chair Mat
Dimensions
- Overall Dimensions
- 47 x 29.5 x 0.09
- Thickness
- 0.09 in
- Width
- 30 in
- Size
- 29.5 in x 47 in
- Length
- 47 in
- Width And Length
- 29.5 x 47
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. Contains up to 25% recycled content. 100% recyclable. Limited Lifetime Warranty.
- Black floor protection mats made from a unique PVC formulation to provide optimum vinyl performance and durability. Prevents damage and wear to carpeted floors often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
- Provides an ergonomic easy glide surface for easy movement of caster based rolling chairs to help reduce leg and lower back fatigue
- Guaranteed not to crack, chip, break or shatter under normal use and correct application. Black plastic formulation creates an eye-catching addition to your home or office. Ideal for covering already worn flooring
- Advantagemat chairmats are 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA
- All Floortex PVC/ Vinyl protector mats are produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.