Shop CLESCO
See all product information
Create Account
Ball Bearing, 1 in Bore Dia, OD, (2) Set Screws, 2-1/2 in Overall W
- Mfr # F2PS-BL-100
- Zoro # G7028789
product price:Â
$
19.39
/ea
Key Features
Overall Width
2-1/2 in
Bearing Insert Material
Bronze
Housing Material
Steel
Includes
(2) Set Screws
Overall Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2PS-BL-100
- Zoro #
- G7028789
- UPC #
- 44861006245
- Country of Origin
- China
- Bearing Insert Material
- Bronze
- Housing Material
- Steel
- Includes
- (2) Set Screws
- Item
- Ball Bearing
Dimensions
- Overall Width
- 2-1/2 in
- Overall Length
- 4-1/2 in
- Overall Height
- 1-1/8 in
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.