F2PH-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge
- Mfr # F2PH-BL-050
- Zoro # G7026174
product price:Â
$
21.25
/ea
Key Features
Bore Dia.
1/2 in
Overall Width
3 in
Bearing Insert Material
Steel
Overall Length
5 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2PH-BL-050
- Zoro #
- G7026174
- UPC #
- 44861012390
- Country of Origin
- United States
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Includes
- (2) Set Screws
Dimensions
- Bore Dia.
- 1/2 in
- Overall Width
- 3 in
- Overall Length
- 5 in
- Overall Height
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.