Shop CLESCO
See all product information
Create Account
M-32-L Screw Lock Type Wheel Adapter with Shank
Mfr # M-32-L
Zoro # G7289310
product price:Â
$
12.95
/ea
Key Features
Shank Dia.
3/8 in
Fits Hole (In.)
1/4 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-32-L
- Zoro #
- G7289310
- UPC #
- 44861025093
- Country of Origin
- China
- Fits Hole (In.)
- 1/4 in