Shop CLESCO
See all product information
Create Account
M-32 Screw Lock Type Wheel Adapter with Shank
Mfr # M-32
Zoro # G7288848
product price:Â
$
7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Shank Dia.
3/8 in
Fits Hole (In.)
1/4 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-32
- Zoro #
- G7288848
- UPC #
- 44861024966
- Country of Origin
- China
- Fits Hole (In.)
- 1/4 in