Shop CLESCO
See all product information
Create Account
A-3 Motor Shaft Arbor Extra Long Type C Machined Washer
Mfr # A-3
Zoro # G7029857
product price:Â
$
13.69
/ea
Key Features
Max. Wheel Width (In.)
1-13/16 in
Overall Length (In.)
4-1/16 in
Fits Shaft Dia. (In.)
3/8 in
Thread Length (In.)
2-1/2 in
Washer O.D. (In.)
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-3
- Zoro #
- G7029857
- UPC #
- 44861004678
- Country of Origin
- China
Dimensions
- Max. Wheel Width (In.)
- 1-13/16 in
- Overall Length (In.)
- 4-1/16 in
- Fits Shaft Dia. (In.)
- 3/8 in
- Thread Length (In.)
- 2-1/2 in
Details
- Washer O.D. (In.)
- 1-1/2 in
- Thread Direction
- Right-Hand
- Washer Type
- Machined