Shop CLESCO
See all product information
Create Account
M-22 Screw Lock Type Wheel Adapter with Shank
Mfr # M-22
Zoro # G3011577
product price:Â
$
3.75
/ea
Sold in multiples of 3 for $11.25
Key Features
Overall Length
2 in
Shank Dia.
1/4 in
Fits Hole Saw Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-22
- Zoro #
- G3011577
- UPC #
- 044861021996
- Country of Origin
- China
- Item
- Mandrel
Description
Mandrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.