Shop CLEVA
Create Account
4GAL 3PHP SSWet/Dry Vac
- Mfr # MVOA407S
- Zoro # G012928399
product price:Â
$
119.99
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
- MVOA407S
- Zoro #
- G012928399
- UPC #
- -
- Country of Origin
- China
Description
Vacmaster 4-Gallon Stainless Steel wet/dry vacuum is the perfect size for a variety of tasks around the house or garage. With a 3 Peak HP motor this vacuum makes cleanup easy whether its liquid spills in the home or cheerios in the car. The balanced top handle design and durable casters provide easy transportation during and after use. The on-board hose cord and accessory storage allows you to keep all of the attachments organized and in one place. Turning this vac into a blower to remove debris from your yard or garage could not be easier - all it takes is a simple conversion. Assembled Dimensions: 14.8L x 14.8W x 20.7H.