9in. Crevice Tool Vacuum Accessory V1CT

  • Mfr # V1CT
  • Zoro # G603916880
product price: 
$
27.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V1CT
Zoro #
G603916880
UPC #
899794001320
Country of Origin
China

Description

  • Crevice tool vacuum accessory
  • Fits 1.25" vacuum system
  • 9"
  • Length: 2.83
  • Width: 12.01
  • Height: 1.46
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews