Cleveland
118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 1/4-E
- Zoro #: G8213030
- Mfr #: C49064
Hover or click to zoom Tap to zoom
Key Features
- Item: Twist Drill
- Drill Bit Size: 0.2500 in
- Decimal Equivalent: 0.2500 in
- Shank Dia.: 1/4 in
- Overall Length: 6.125 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 3.750 in
$43.00
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C49064 Specifications
- Zoro #: G8213030
- Mfr #: C49064
- UPC #: 697334490647
- Item: Twist Drill
- Drill Bit Size: 0.2500 in
- Decimal Equivalent: 0.2500 in
- Shank Dia.: 1/4 in
- Overall Length: 6.125 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 3.750 in
- Shank Type - Machining: Straight
- Secondary Material Application: Cast Iron
- Helix Angle: 21 Degrees to 34 Degrees
- Finish - Machining: Bright (Uncoated)
- Measurement System: Decimal Inch
- Material - Machining: High Speed Steel
- Drill Diameter Tolerance: +0.0000 in to -0.0007 in
- Drill Bit Point Type: Radial Point
- Primary Material Application ISO Code: K, N, P
- Drill Length Class: Taper Length
- Shank Length: 2.3750 in
- Flute Type: Spiral
- Drill Bit Point Angle: 118 Degrees
- Secondary Material Application ISO Code: K
- Spiral Direction: Right Hand
- Primary Material Application: Aluminium, Brass, Bronze, Cast Iron, Copper
- Sheeter Drill: No
- List Number: 2745
- Country of Origin (subject to change): Multiple
Description
Twist Drill, Drill Bit Size 0.2500 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2500 in, Decimal Inch, Drill Bit Point Type Radial Point
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C49064
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 5/64 C89426
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #60 C89502
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #42 C89523
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #11 C89470
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 25/64 C89605
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #15 C89630
- TITEX High Performance Drills, 0.2953 inch diameter, 5 xDc, Carbide, no cool DC150-05-07.500A0-WJ30TA
- HANSON Turbomax® HSS Fractional Straight Shank Drill Bit 7/32" 73314
- MAKITA Diamond Drill Bit, Hex Shank 3/4 E-11732
- TITEX High Performance Drills, 0.625 inch diameter, 3 xDc, Carbide, no coola DC160-03-15.875A0-WJ30ET
- WALTER TITEX Walter Titex - Jobber drill 5058771
- Cleveland Twist Drill Bits