Shop CLEVELAND

118 Degree Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 15/32

  • Mfr # C48823

  • Zoro # G8210879


product price: 
$
79.15
/ea

Key Features

Drill Bit Size
15/32 in
Overall Length
5 3/4 in
Flute Length
4 5/16 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C48823
Zoro #
G8210879
UPC #
697334488231
Country of Origin
China
Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Sheeter Drill
No
Secondary Material Application ISO Code
M, P
Drill Bit Point Type
4 Facet
Helix Angle
21 Degrees to 34 Degrees
Measurement System
Fractional Inch
Flute Type
Spiral
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Stainless Steel, Steel
Decimal Equivalent
0.4688
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
List Number
2727
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.