118 Degree Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 5/32

  • Mfr # C48675

  • Zoro # G8210109


product price:  $31.89
/ea

Key Features

Drill Bit Size
5/32 in
Overall Length
3 1/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
Carbide Tipped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C48675
Zoro #
G8210109
UPC #
697334486756
Country of Origin
China

Dimensions

Drill Bit Size
5/32 in
Overall Length
3 1/8 in
Flute Length
2 in
Shank Dia.
5/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Shank Length
1 1/8 in
Maximum Drilling Depth
1 1/2 in
Depth:Dia. Ratio
4xD

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Sheeter Drill
No
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
4 Facet
Secondary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel, Steel
Decimal Equivalent
0.1563
Measurement System
Fractional Inch
Helix Angle
21 Degrees to 34 Degrees
List Number
2727
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type 4 Facet, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.