118 Degree Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/4-E

  • Mfr # C14954

  • Zoro # G2998359


product price:  $26.45
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
6 1/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C14954
Zoro #
G2998359
UPC #
697334149545
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Overall Length
6 1/8 in
Flute Length
3 3/4 in
Shank Dia.
1/4 in
Sizes Included
1/4"
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Taper-Length
Drill Point Length
0.0751 in
Maximum Drilling Depth
4 13/16 in
Shank Length
1 5/16 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
AIS
Drill Bit Grouping
Drill Bit
List Number
2513
Decimal Equivalent
0.2500
Series
2513
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Helix Angle
21 Degrees /34 Degrees
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Tang
Material Grade - Machining
M42
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Notched Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.