
118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 34
Mfr # C02985
Zoro # G2833551
product price: $2.95
/eaKey Features
Overall Length
2 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#34
Number of Flutes
2
Shank Dia.
2.8 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C02985
Zoro #
G2833551
UPC #
697334029854
Country of Origin
United States
Dimensions
Overall Length
2 5/8 in
Drill Bit Size
#34
Shank Dia.
2.8 mm
Flute Length
1 1/2 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Size
0.1065
Diameter
0.1065
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0333 in
Maximum Drilling Depth
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1110, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.