
118 Degree HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 3/32
Mfr # C16060
Zoro # G2998998
product price: $10.79
/eaKey Features
Drill Bit Size
3/32 in
Overall Length
4 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C16060
Zoro #
G2998998
UPC #
697334160601
Country of Origin
United States
Dimensions
Drill Bit Size
3/32 in
Overall Length
4 1/4 in
Flute Length
2 1/4 in
Shank Dia.
3/32 in
Sizes Included
3/32"
Depth:Dia. Ratio
8xD
Drill Point Length
0.0282 in
Maximum Drilling Depth
2 1/4 in
Shank Length
2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Taper-Length
Description
Taper Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.