118 Degree NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 15/32

  • Mfr # C73426

  • Zoro # G2843342


product price:  $13.89
/ea

Key Features

Overall Length
5 3/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
15/32 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C73426
Zoro #
G2843342
UPC #
697334734260
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 5/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 7/16 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 15/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1408 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Standards
NAS 907 Type A
Number of Pieces
6
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
2228
Decimal Equivalent
0.4688
Application
General Purpose Operations, Carbon Steel, Cast Iron, Non-Ferrous Materials
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
M
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Aircraft Drill
Yes
Series
2228
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
N, P
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.