
118 Degree NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 3/8
Mfr # C73420
Zoro # G2843430
product price:Â $8.55
/eaKey Features
Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C73420
Zoro #
G2843430
UPC #
697334734208
Country of Origin
United States
Dimensions
Overall Length
5 in
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Flute Length
3 5/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1127 in
Maximum Drilling Depth
2 23/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.