
118 Degree NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 5/16
Mfr # C73416
Zoro # G3065559
product price: $5.65
/eaKey Features
Overall Length
4 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C73416
Zoro #
G3065559
UPC #
697334734161
Country of Origin
United States
Dimensions
Overall Length
4 1/2 in
Drill Bit Size
5/16 in
Shank Dia.
5/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
5/16"
Drilling Length
3.188"
Flute Length
3 3/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 5/16 in
Drill Point Length
0.0939 in
Maximum Drilling Depth
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.