118 Degree Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 9/32

  • Mfr # C12113

  • Zoro # G2990193


product price:  $26.45
/ea

Key Features

Drill Bit Size
9/32 in
Overall Length
6 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C12113
Zoro #
G2990193
UPC #
697334121138
Country of Origin
United States

Dimensions

Drill Bit Size
9/32 in
Overall Length
6 1/4 in
Flute Length
3 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Taper Shank Size
MT1
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Decimal Equivalent
0.2812
List Number
2410
Flute Type
Spiral
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2410
Secondary Material Application ISO Code
K
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.