118 Degree Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 17/64

  • Mfr # C09666
  • Zoro # G2989572
product price: 
$
29.59
/ea

Key Features

Overall Length
8 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09666
Zoro #
G2989572
UPC #
697334096665
Country of Origin
United States

Dimensions

Drill Bit Size
17/64 in
Overall Length
8 in
Depth:Dia. Ratio
4xD
Shank Dia.
17/64 in
Flute Length
5 1/2 in
Shank Size
17/64"
Drill Length Class
Extended-Length
Maximum Drilling Depth
5 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
2 1/2 in
Drill Point Length
0.0798 in
Diameter
17/64 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.2656
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Cutting Direction
Right Hand
Number of Pieces
0
List Number
950E
Coolant Fed
Non-Coolant Through
Series
950E
Helix Angle
28 Degrees
Drill Bit Point Type
Notched Point
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
K
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD

Ratings & reviews