Shop CLEVELAND

118 Degree Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/32

  • Mfr # C09770
  • Zoro # G2990123

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
21/32 in
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09770
Zoro #
G2990123
UPC #
697334097709
Country of Origin
United States

Dimensions

Drill Bit Size
21/32 in
Overall Length
12 in
Flute Length
9 in
Shank Dia.
21/32 in
Depth:Dia. Ratio
4xD
Shank Size
21/32"
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
3 in
Drill Point Length
0.1972 in
Drill Length Class
Extended-Length
Maximum Drilling Depth
9 in
Diameter
21/32 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.6563
Cutting Direction
Right Hand
Number of Pieces
0
Standards
ASME B94.11M
Drill Bit Grouping
Drill Bit
List Number
950E
Coolant Fed
Non-Coolant Through
Series
950E
Helix Angle
28 Degrees
Secondary Material Application ISO Code
K
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Notched Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.