Shop CLEVELAND

118 Degree Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/32

  • Mfr # C09709

  • Zoro # G2989627


product price: 
$
33.59
/ea

Key Features

Overall Length
10 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09709
Zoro #
G2989627
UPC #
697334097099
Country of Origin
United States

Dimensions

Drill Bit Size
5/32 in
Overall Length
10 in
Depth:Dia. Ratio
4xD
Flute Length
7 1/2 in
Shank Dia.
5/32 in
Shank Size
5/32"
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0469 in
Maximum Drilling Depth
7 1/2 in
Drill Length Class
Extended-Length
Shank Length
2 1/2 in
Diameter
5/32 in
Wire Rope Length
10 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1563
Number of Pieces
0
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
ASME B94.11M
Drill Bit Grouping
Drill Bit
List Number
950E
Coolant Fed
Non-Coolant Through
Series
950E
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Notched Point
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron, Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 7 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.