This item is Discontinued.
This item is Discontinued.
Taper Shank Drill Bit, Size 1/2" (Discontinued)
Mfr #
C13831
Zoro #
G2991298
UPC # 697334138310
Country of Origin United States
Category Taper Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13831
- Zoro #
- G2991298
- UPC #
- 697334138310
- Country of Origin
- United States
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Morse Taper
- Standards
- ASME B94.11M-1993
- Flute Type
- Spiral
- List Number
- 940E
- Decimal Equivalent
- 0.5000
- Coolant Fed
- Non-Coolant Through
- Series
- 940E
- Drill Bit Point Type
- Notched Point
- Measurement System
- Fractional Inch
- Secondary Material Application
- Cast Iron
- Secondary Material Application ISO Code
- K
- Primary Material Application
- Cast Iron, Steel
- Spiral Direction
- Right Hand
- Primary Material Application ISO Code
- K, P
- Helix Angle
- 35 Degrees to 45 Degrees
- Material Grade - Machining
- High Performance
- Helix Angle - Maximum
- 45 Degrees
- Helix Angle - Minimum
- 35 Degrees
Dimensions
- Drill Bit Size
- 1/2 in
- Overall Length
- 12 in
- Flute Length
- 8 in
- Depth:Dia. Ratio
- 4xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Taper Shank Size
- MT2
- Maximum Drilling Depth
- 8 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Taper Shank Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.