Shop CLEVELAND

118 Degree General Purpose Jobber Length Drill Cleveland 2001 Steam Oxide HSS RHS/RHC 0.45mm

  • Mfr # C01020
  • Zoro # G2831923

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Overall Length
20 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.4 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C01020
Zoro #
G2831923
UPC #
697334010203
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.0177
Flute Type
Spiral
List Number
2001
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Standards
ASME B94.11M, DIN 338
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Series
2001
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Dimensions

Overall Length
20 mm
Drill Bit Size
0.45 mm
Shank Dia.
0.4 mm
Flute Length
5 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
15 mm
Shank Size
0.0157
Diameter
0.0157
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
9/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0053mm
Wire Rope Length
20 mm
Length
20 mm

Description

Jobber Length Drill Bit, Drill Bit Size 0.45 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0177, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.