Shop CLEVELAND
See all product information
Create Account
118 Degree General Purpose Jobber Length Drill Cleveland 2001 Steam Oxide HSS RHS/RHC No 75
- Mfr # C01025
- Zoro # G2831917
product price:Â
$
4.29
/ea
Key Features
Overall Length
1 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#75
Number of Flutes
2
Shank Dia.
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C01025
- Zoro #
- G2831917
- UPC #
- 697334010258
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Drill Bit Size
- #75
- Shank Dia.
- 0.5 mm
- Flute Length
- 1/4 in
- Drill Bit Dimension Type
- Wire
- Shank Length
- 3/4 in
- Diameter
- 0.0189
- Shank Size
- 0.0189
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 3/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0063 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Jobber Length Drill Bit, Drill Bit Size #75, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0210, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.