Shop CLEVELAND
See all product information
Create Account
118 Degree HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 19/64
Mfr # C16073
Zoro # G2998900
product price:Â
$
16.45
/ea
Key Features
Overall Length
6 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16073
- Zoro #
- G2998900
- UPC #
- 697334160731
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 19/64 in
- Overall Length
- 6 3/8 in
- Flute Length
- 4 in
- Shank Dia.
- 19/64 in
- Sizes Included
- 19/64"
- Depth:Dia. Ratio
- 8xD
- Shank Length
- 2 3/8 in
- Drill Length Class
- Taper-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 4 in
- Drill Point Length
- 0.0892 in
- Wire Rope Length
- 6 3/8 in
Description
Taper Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.