118 Degree HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 29/64

  • Mfr # C16083
  • Zoro # G2998639
product price: 
$
28.39
/ea

Key Features

Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16083
Zoro #
G2998639
UPC #
697334160830
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4531
List Number
2565
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M, P
Helix Angle
35 Degrees /45 Degrees
Series
2565
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
29/64 in
Overall Length
7 1/2 in
Flute Length
4 3/4 in
Shank Dia.
29/64 in
Sizes Included
29/64"
Depth:Dia. Ratio
8xD
Drill Point Length
0.1361 in
Shank Length
2 3/4 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
4 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Description

Taper Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews