Shop CLEVELAND

118 Degree HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 3/16

  • Mfr # C16066
  • Zoro # G2998803

product price: 
$
12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16066
Zoro #
G2998803
UPC #
697334160663
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1875
List Number
2565
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Helix Angle
35 Degrees /45 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Series
2565
Secondary Material Application
Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
3/16 in
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
3/16 in
Sizes Included
3/16"
Depth:Dia. Ratio
8xD
Shank Length
2 3/8 in
Drill Point Length
0.0563 in
Maximum Drilling Depth
3 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Taper-Length
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Description

Taper Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.