This item is Discontinued.

Cleveland 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC #11 C03574

This item is Discontinued.

Cleveland

118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC #11 (Discontinued)

Mfr # C03574
Zoro # G2835259
UPC # 697334035749
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C03574
Zoro #
G2835259
UPC #
697334035749
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#11
Shank Dia.
3/16 in
Drill Bit Dimension Type
Wire
Flute Length
2 5/16 in
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Diameter
0.185
Shank Length
1 3/16 in
Shank Size
0.185
Drill Length Class
Jobber-Length
Drill Point Length
0.0574 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 47/64 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material
High Speed Steel
Application
Brass, Plastic, Bronze, Copper Alloys, Aluminum
List Number
2020
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Grade
General Purpose
Point Type
Radial
Drill Bit Finish
Bright
Standards
ASME B94.11M
Drill Bit Material
High Speed Steel
Shank Type
Straight
Decimal Equivalent
0.1910
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Point Angle
118
Drill Style
Jobber Drill
Left/Right Hand
Right
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, P
Series
2020
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
10 Degrees
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.