Shop CLEVELAND
See all product information
Create Account
118 Degree Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 21/64
- Mfr # C03651
- Zoro # G2834793
product price:Â
$
14.15
/ea
Key Features
Overall Length
4 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
21/64 in
Number of Flutes
2
Shank Dia.
21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C03651
- Zoro #
- G2834793
- UPC #
- 697334036517
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 5/8 in
- Drill Bit Size
- 21/64 in
- Shank Dia.
- 21/64 in
- Drill Bit Dimension Type
- Fractional Inch
- Flute Length
- 3 5/16 in
- Diameter
- 0.28125
- Shank Length
- 1 5/16 in
- Shank Size
- 0.2812
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 2 31/64 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0986 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.