This item is Discontinued.

Cleveland 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC #54 C03471

This item is Discontinued.

Cleveland

118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC #54 (Discontinued)

Mfr # C03471
Zoro # G2834452
UPC # 697334034711
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C03471
Zoro #
G2834452
UPC #
697334034711
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Material
High Speed Steel
Standards
ASME B94.11M
Application
Brass, Plastic, Bronze, Copper Alloys, Aluminum
Drill Bit Grouping
Drill Bit
Point Type
Radial
Coolant Through
No
Decimal Equivalent
0.0550
List Number
2020
Drill Bit Finish
Bright
Material
High Speed Steel
Flute Type
Spiral
Grade
General Purpose
Shank Type
Straight
Point Angle
118
Measurement System
Wire
Left/Right Hand
Right
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Series
2020
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N, P
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
20 Degrees
Helix Angle - Minimum
10 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0550, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.