118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 1/16

  • Mfr # C16029
  • Zoro # G3064037
product price: 
$
4.85
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/16 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16029
Zoro #
G3064037
UPC #
697334160298
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
List Number
2065
Decimal Equivalent
0.0625
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Helix Angle
35 Degrees to 45 Degrees
Secondary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel, Steel
Drill Bit Point Type
Split Point
Series
2065
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
1/16 in
Shank Dia.
1/16 in
Shank Size
1/16"
Flute Length
7/8 in
Drill Bit Dimension Type
Fractional Inch
Drilling Length
7/8"
Depth:Dia. Ratio
8xD
Shank Length
1 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0188 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
21/32 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews