118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC No 14

  • Mfr # C16181
  • Zoro # G3064229
product price: 
$
4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Overall Length
3 3/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
11/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16181
Zoro #
G3064229
UPC #
697334161813
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
2065
Shank Shape
Straight
Flute Type
Spiral
Decimal Equivalent
0.1820
Standards
ASME B94.11M
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Helix Angle
35 Degrees to 45 Degrees
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel, Steel
Series
2065
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#14
Shank Dia.
11/64 in
Drilling Length
2.188"
Shank Size
0.1820"
Drill Bit Dimension Type
Wire
Flute Length
2 3/16 in
Depth:Dia. Ratio
8xD
Shank Length
1 3/16 in
Maximum Drilling Depth
1 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0547 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews