Shop CLEVELAND
See all product information
Create Account
118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 19/64
Mfr # C16044
Zoro # G2839599
product price:Â
$
6.49
/ea
Sold in multiples of 5 for $32.45
Key Features
Overall Length
4 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
19/64 in
Number of Flutes
2
Shank Dia.
19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16044
- Zoro #
- G2839599
- UPC #
- 697334160441
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 3/8 in
- Drill Bit Size
- 19/64 in
- Shank Dia.
- 19/64 in
- Flute Length
- 3 1/16 in
- Drill Bit Dimension Type
- Fractional Inch
- Depth:Dia. Ratio
- 8xD
- Shank Length
- 1 5/16 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 2 19/64 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.0892 in
- Wire Rope Length
- 4 3/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.