Shop CLEVELAND

118 Degree Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC 9/32

  • Mfr # C16043

  • Zoro # G3064089


product price: 
$
6.25
/ea
Sold in multiples of 10 for $62.50

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
17/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C16043
Zoro #
G3064089
UPC #
697334160434
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
9/32 in
Shank Dia.
17/64 in
Flute Length
2 15/16 in
Drill Bit Dimension Type
Fractional Inch
Drilling Length
2.938"
Shank Size
9/32"
Depth:Dia. Ratio
8xD
Shank Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0845 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/16 in
Wire Rope Length
4 1/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
Flute Type
Spiral
Number of Pieces
0
Shank Shape
Straight
List Number
2065
Decimal Equivalent
0.2813
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Series
2065
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M, P
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.