Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #49
- Zoro #: G8212017
- Mfr #: C89515
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Twist Drill
- Drill Bit Size: #49
- Overall Length: 1 3/4 in
- Shank Dia.: 1/16 in
- Flute Type: Slow Spiral
- Primary Material Application ISO Code: K, N
- Number of Flutes: 2
- Cutting Direction: Right Hand
$28.58
Ships from United States
Subtotal: $28.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C89515 Specifications
- Zoro #: G8212017
- Mfr #: C89515
- UPC #: 697334895152
- Item: Twist Drill
- Drill Bit Size: #49
- Overall Length: 1 3/4 in
- Shank Dia.: 1/16 in
- Flute Type: Slow Spiral
- Primary Material Application ISO Code: K, N
- Number of Flutes: 2
- Cutting Direction: Right Hand
- Secondary Material Application: Alloy Steel, Carbon Steel, Stainless Steel
- Drill Bit Point Angle: 118 Degrees
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper
- Flute Length: 7/8 in
- Shank Length: 7/8 in
- Secondary Material Application ISO Code: M, P
- Drill Diameter Tolerance: +0.0000 in to -0.0005 in
- Spiral Direction: Right Hand
- Measurement System: Wire
- Material - Machining: Carbide
- Decimal Equivalent: 0.073
- Drill Bit Point Type: 4 Facet
- Shank Type - Machining: Straight
- Sheeter Drill: No
- Finish - Machining: Bright (Uncoated)
- Coolant Fed: Non-Coolant Through
- Drill Length Class: Jobber Length
- Helix Angle: 10 Degrees to 20 Degrees
- Country of Origin (subject to change): United States
Description
Twist Drill, Drill Bit Size #49, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.073, Wire, Drill Bit Point Type 4 Facet, Non-Coolant Through
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89515
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 1/2 C49134
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 11/32 C89490
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 13/64 C89566
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 9/32 C89714
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #25 C89544
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 C89709
- TITEX High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, no cool DC150-05-04.763A0-WJ30TA
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #65 (.0350”/.889MM), 25PK 45-22565
- TITEX High Performance Drills, 0.2813 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-07.144A0-WJ30ET
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Stub) 0651JCN
- RUKO Twist Drill Bit, HSS-TiN, 3/8", PK10 250821T
- Cleveland Drill Bits