Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-A
Mfr # C89574
Zoro # G8212918
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size A
- Decimal Equivalent 0.234
- Shank Dia. 7/32 in
- Overall Length 3-1/4 in
- Cutting Direction Right Hand
Explore More Products
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #7 C89622
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 C89710
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/16 C49145
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/64 C89507
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 C89420
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/32 C89690
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #55 C89670
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #6 C89476
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 1/2 C48828
- HANSON 12" Aircraft Fractional HSS 1/2" Drill Bit, Carded 62132
- RUKO Twist drill DIN338 ground split 1/, PK10 214813
- Cleveland Drill Bits