Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-C
- Zoro #: G8213286
- Mfr #: C89577
Hover or click to zoom Tap to zoom
Key Features
- Item: Twist Drill
- Drill Bit Size: 0.2420 in
- Decimal Equivalent: 0.2420 in
- Shank Dia.: 15/64 in
- Overall Length: 3.250 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 2 in
$26.00
Subtotal: $26.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C89577 Specifications
- Zoro #: G8213286
- Mfr #: C89577
- UPC #: 697334895770
- Item: Twist Drill
- Drill Bit Size: 0.2420 in
- Decimal Equivalent: 0.2420 in
- Shank Dia.: 15/64 in
- Overall Length: 3.250 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 2 in
- Sheeter Drill: No
- Drill Length Class: Jobber Length
- Finish - Machining: Bright (Uncoated)
- Coolant Fed: Non-Coolant Through
- Drill Diameter Tolerance: +0.0000 in to -0.0007 in
- Shank Type - Machining: Straight
- Material - Machining: Carbide
- Flute Type: Spiral
- Spiral Direction: Right Hand
- Drill Bit Point Type: 4 Facet Point
- Primary Material Application: Aluminium, Brass, Bronze, Cast Iron, Copper
- Drill Bit Point Angle: 118 Degrees
- Shank Length: 1.2500 in
- Secondary Material Application ISO Code: M, P
- Primary Material Application ISO Code: K, N
- Helix Angle: 10 Degrees to 20 Degrees
- Measurement System: Decimal Inch
- Secondary Material Application: Stainless Steel, Steel
- List Number: 1727
- Country of Origin (subject to change): United States
Description
Twist Drill, Drill Bit Size 0.2420 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2420 in, Decimal Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89577
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 3/8 C89492
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #50 C89423
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 11/64 C89462
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #44 C89430
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 C89420
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #12 C89627
- WALTER TITEX Walter Titex - Jobber drill 5058671
- TITEX High Performance Drills, 0.3858 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-09.800F0-WJ30ET
- CENTURY DRILL & TOOL Drill Bit Number 60 Hss Brite Wire Gauge Drill Bit 11260
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #31 C89646
- TITEX High Performance Drills, 0.6693 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-17.000A0-WJ30ET
- Cleveland Drill Bits