Cleveland
118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/32
- Mfr # C89705
- Zoro # G8211859
$22.54
33% off
$15.05
/ea
Subtotal: $15.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size 1/32 in
- Decimal Equivalent 0.0313 in
- Shank Dia. 1/32 in
- Overall Length 1.500 in
- Cutting Direction Right Hand
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 3/16 C89468
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #11 C89470
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 17/64 C89485
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 C89684
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #38 C89528
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #56 C89415
- TITEX High Performance Drills, 0.122 inch diameter, 3 xDc, Carbide, no coola DC160-03-03.100F0-WJ30ET
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #9 C89563
- TITEX High Performance Drills, 0.7677 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-19.500F0-WJ30ET
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers) 0381KCN
- VIKING 17/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40571
- Cleveland Drill Bits