Cleveland
118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 1/4-E
- Zoro #: G8209427
- Mfr #: C89688
Hover or click to zoom Tap to zoom
Key Features
- Item: Twist Drill
- Drill Bit Size: 1/4 in
- Decimal Equivalent: 0.2500 in
- Shank Dia.: 0.2500 in
- Overall Length: 2.500 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 1.000 in
$22.60
Subtotal: $22.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C89688 Specifications
- Zoro #: G8209427
- Mfr #: C89688
- UPC #: 697334896883
- Item: Twist Drill
- Drill Bit Size: 1/4 in
- Decimal Equivalent: 0.2500 in
- Shank Dia.: 0.2500 in
- Overall Length: 2.500 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 1.000 in
- Primary Material Application: Cast Iron, Steel
- Shank Length: 1.5000 in
- Drill Bit Point Angle: 118 Degrees
- Secondary Material Application: Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
- Drill Bit Point Type: 4 Facet Point
- Drill Diameter Tolerance: +0.0000 in/-0.0007 in
- Flute Type: Spiral
- Standards: ASME B94.11M
- Finish - Machining: Bright (Uncoated)
- Secondary Material Application ISO Code: H, M, N, P
- Spiral Direction: Right Hand
- Material - Machining: Carbide
- Drill Length Class: Stub Length
- Material Grade - Machining: General Purpose
- Primary Material Application ISO Code: K, P
- List Number: 1767
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Country of Origin (subject to change): United States
Description
Twist Drill, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.2500 in
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89688
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 9/32 C89587
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/16 C49145
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 19/64 C89691
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 13/32 C89698
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 1/8 C48655
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #40 C89655
- CENTURY DRILL & TOOL Drill Bit Number 19 Hss Brite Wire Gauge Drill Bit 11219
- TITEX Jobber drill A1211-8.7 A1211-8.7
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers) 0791KCN
- TITEX High Performance Drills, 0.5512 inch diameter, 3 xDc, Carbide, no cool DC160-03-14.000F0-WJ30ET
- TITEX High Performance Drills, 0.1772 inch diameter, 5 xDc, Carbide, no cool DC150-05-04.500A0-WJ30TA
- Cleveland Drill Bits