Cleveland
118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #19
Mfr # C89634
Zoro # G8214029
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #19
- Decimal Equivalent 0.1660 in
- Shank Dia. 11/64 in
- Overall Length 2.500 in
- Cutting Direction Right Hand
Explore More Products
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/16 C89700
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 C89710
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 C89681
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 27/64 C89699
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/32 C89690
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #52 C89421
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #25 C89640
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #43 C89522
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #45 C89429
- DEWALT Drill Bits, 1/4" Hex DWA5032
- ROTOZIP Jobber Length Drill Bit 2pk. XB-MP2
- Cleveland Drill Bits